HSS TAP FINISHING M10X1.0
642.310.1
- UNSPSC 27112806
06423101 061 1
06423101 061 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
Third tap with notch shape C for producing metric ISO fine threads according to DIN 13 manually in through holes and blind holes, in steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².
HSS TAP FINISHING M10X1.0 — 642.310.1
- HSS TAP FINISHING M10X1.0 — 642.310.1
- HSS TAP FINISHING M10X1.25 — 642.310.125
- HSS TAP FINISHING M12X1.0FINE — 642.312.1
- HSS TAP FINISHING M12X1.25 — 642.312.125
- HSS TAP FINISHING M12X1.5 — 642.312.15
- HSS TAP FINISHING M14X1.25 FIN — 642.314.125
- HSS TAP FINISHING M14X1.5 — 642.314.15
- HSS TAP FINISHING M16X1.5 — 642.316.15
- HSS TAP FINISHING M18X1.5 FINE — 642.318.15
- HSS TAP FINISHING M20X1.5 FINE — 642.320.15
- HSS TAP FINISHING M4X.5 FINE — 642.34.05
- HSS TAP FINISHING M5X0.5 FINE — 642.35.05
- HSS TAP FINISHING M6X0.75 FINE — 642.36.075
- HSS TAP FINISHING M8X1.0 — 642.38.1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 2:11 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 2:11 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Thread Diameter | M10 |
| Pitch | 1 mm |
| Tap Type | Finishing |
| Length | 63 mm |
| Thread Length | 20 mm |
| Shank Diameter | 7 mm |
| Square Shank | 5.5 mm |
| EAN | 4011231533379 |
Features
| Type description: Third tap |
| Standards: DIN 2181 |
| Material: HSS |
| Thread type: Metric fine thread |
Applications
| Ideal for brass or cast iron fittings. |
| Suitable for engine or brakes; specifically for making threads for bolts. |
Review(s)
Product not yet rated.